Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 20Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 782001 BR001
Zoro # G505934128
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Length 6.5
- Jacket Color Brown
- Jacket Material PVC
- Standards CSA AWM I A_B; CSA FT1; CSA TEW 105; UL AWM 1015; UL VW-1; UL AWM 1230; CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 782001 BR001
- Zoro # G505934128
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Length | 6.5 |
Outside Dia. | 0.096 in |
Details
Jacket Color | Brown |
Jacket Material | PVC |
Standards | CSA AWM I A_B; CSA FT1; CSA TEW 105; UL AWM 1015; UL VW-1; UL AWM 1230; CE |
Voltage | 600V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Female Flag Discon, Bare, 16-14AWG, PK1000 (MU14-250DFHT/FLAGK)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, 90 Deg (PS1009NBK)
- SIEMENS Manual Motor Starter, Knob, 2.2 to 3.2A, 3P (3RV20111DA10)
- REMKE Cord Grip, Alum, 1/4" NPT, .188-.250 (RSR-0004)
- ZORO SELECT 12 AWG 3 Conductor Carolprene Portable Cord 600V 50 ft. BK (E3701)
- AFC CABLE SYSTEMS 12 AWG 2 Conductor Armored Cable 20A 250 ft. SLVR (2104S42-00)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 30 AWG, 500' Length, 0.0100" Diameter, Silver (30N80500)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Brown, 25' Length (14UL1015STRBRO25)
- REMINGTON INDUSTRIES 20 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG2002-100)
- CAROL 16 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (02766.35T.01)
- PACER GROUP Pacer Black 14 AWG Primary Wire, 250' (WUL14BK-250)
- Alpha Wire Electrical Wire & Cable