Shop All Wire Connectors
Alpha Wire
Wire And Cable, 1 Conductor(S), 20Awg, 300V, Flexible Cord And Fixture Wire
Mfr # 892019 VI001
Zoro # G705966219
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Violet
- Max. Voltage 300V
- Length 6.5
- Material PVC
- Standards CSA AWM I A_B; CSA FT1; CSA TR 64; UL AWM 1569; UL AWM 1007; UL VW-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 892019 VI001
- Zoro # G705966219
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 6.5 |
Diameter | 0.072 in |
Details
Color | Violet |
Max. Voltage | 300V |
Material | PVC |
Standards | CSA AWM I A_B; CSA FT1; CSA TR 64; UL AWM 1569; UL AWM 1007; UL VW-1 |
Wire Range | 20 AWG |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Nylon Block Fork Terminal #8 Stud PK50 (MNG10-8FBX)
- AC WORKS 100ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-100)
- REMINGTON INDUSTRIES Bullet Terminals, Male, PVC Insulated, 16-22 AWG Wire, Red, 10 Pcs (MPD1.25-156-10)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/10ADC (85086)
- ERICSON BALL STOP UP TO .375 (SC1)
- GARDNER BENDER Pigtail Crimp Connector, 22-10 AWG, PK10 (20-090N)
- MIDWEST FASTENER 3/8"-32 Right Angle Adaptor F-Type Connectors 2PK (930924)
- POWER FIRST Wire Connector Wing, Red, PK100 (5UYJ8)
- DRYCONN Conn Wire Aqua Bl/Or Cd6 (62110)
- ANDERSON POWER PRODUCTS SB175 HSG YEL BULK (943BK)
- MIDWEST FASTENER Female to Female RJ11 Phone Connectors 2PK (930946)
- Alpha Wire Wire Connectors