Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 20Awg, 150V, Flexible Cord And Fixture Wire
Mfr # 7056 GR001
Zoro # G405934082
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Length 6.5
- Jacket Color Green
- Jacket Material PVC
- Outside Dia. 0.058 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 7056 GR001
- Zoro # G405934082
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Length | 6.5 |
Outside Dia. | 0.058 in |
Details
Jacket Color | Green |
Jacket Material | PVC |
Standards | CSA AWM I A_B; CSA FT1; MIL-W-16878E TYPE B; UL AWM 1429 |
Voltage | 150V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 75kA (STP240S07M)
- EATON BUSSMANN Automotive Cartidge Fuse, FLF Series, 30A, 32V DC, Non-Indicating (FLF-30)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (LC1K0901F7)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 6 in D, NEMA 1, Hinged (N1C202406)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.0808" Diameter, GPT, 60 Volts (12GPTSTRWHI100)
- ANCOR Dark Blue 16 AWG Tinned Copper Wire - 250' (102125)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00500 Diameter, White, 100 ft Length (22UL1429STRWHI100)
- ZORO SELECT 6 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3652)
- PACER GROUP Pacer Yellow 18 AWG Primary Wire, 100' (WUL18YL-100)
- COLEMAN CABLE 500 Ft. 18/3 Thermostat Wire (553030507)
- CAROL 24 AWG 7 Conductor Stranded Multi-Conductor Cable GY (C0754A)
- Alpha Wire Electrical Wire & Cable