Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 18Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 541801 GR002
Zoro # G605934295
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Length 6.5
- Jacket Color Green
- Jacket Material PVC
- Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 541801 GR002
- Zoro # G605934295
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 6.5 |
Outside Dia. | 0.082 in |
Details
Jacket Color | Green |
Jacket Material | PVC |
Voltage | 600V |
Standards | UL TFN |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 2 ft. L, Pre-Galvanzd Steel (FS-200SS PG 24.00)
- ZORO SELECT Round Indicator Light, Red, 12VDC, IP Rating: 40 (24M020)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Levr (XB4BD25)
- IFM Wireable M12 connector (E18162)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-05-100)
- SOUTHWIRE WIRE 12THHN STR BLK 500' (22964158)
- ANCOR Yellow 8 AWG Tinned Copper Wire - 50' (111905)
- REMINGTON INDUSTRIES 24 AWG Gauge PTFE Wire Kit, Stranded Hook Up Wire, 25' Length Each, 0.0201" Diameter, 600 Volts (24STRPTFEKIT)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 20 AWG, 10 lb, 315Ft Length, 00351 Dia, Nat (20H240P)
- ZORO SELECT 6 AWG 3 Conductor Carolprene Portable Cord 600V 100 ft. BK (E3711)
- SOUTHWIRE Bus Drop Cable, 12 AWG, 0.41" OD, 500 ft L (40855902)
- Alpha Wire Electrical Wire & Cable