Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 18Awg, 300V, Flexible Cord And Fixture Wire
Mfr # 891819 SL001
Zoro # G505934098
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Length 6.5
- Jacket Color Slate
- Jacket Material PVC
- Standards CSA AWM I A_B; CSA FT1; CSA TR 64; UL AWM 1569; UL AWM 1007; UL VW-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 891819 SL001
- Zoro # G505934098
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 6.5 |
Outside Dia. | 0.082 in |
Details
Jacket Color | Slate |
Jacket Material | PVC |
Standards | CSA AWM I A_B; CSA FT1; CSA TR 64; UL AWM 1569; UL AWM 1007; UL VW-1 |
Voltage | 300V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Magnetic Coil, 115-120V, NEMA Sz 2 (15D22G002)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316424R)
- L.H. DOTTIE L.H. Dottie 1/2'' C Threaded Conduit Body w/ Cover & Gasket, 10PK (C50CG)
- D-LINE Cable Tidy Unit, Black, ABS (- US/CTUSMLB/SW/GR)
- ANCOR Green w/Yellow Stripe 10 AWG Tinned Copper Wire - 25' (109302)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Blue, 0.0641" Dia, UL1426, 60 Volts (14STRBLUUL1426250)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 20 AWG, 25' Length, 0.0320" Diameter, Silver (20N8025)
- CHAINFLEX 24 AWG 3 Conductor Continuous Flex Control Cable 300V BL (CF9-02-03-1)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 30 AWG, 500' Length, 0.0100" Diameter, Silver (30N80500)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 10 Lbs, 8027' Length, 0.0211" Diameter, Red (24SNS10)
- CHAINFLEX 10 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF34-60-04-1)
- Alpha Wire Electrical Wire & Cable