Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 18Awg, 300V, Flexible Cord And Fixture Wire
Mfr # 421816 SL001
Zoro # G505934050
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Length 6.5
- Jacket Color Slate
- Jacket Material PVC
- Voltage 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 421816 SL001
- Zoro # G505934050
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 6.5 |
Outside Dia. | 0.067 in |
Details
Jacket Color | Slate |
Jacket Material | PVC |
Voltage | 300V |
Standards | CSA AWM I A_B; CSA FT1; UL AWM 1061; UL VW-1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles (CR306B103)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.10A, 250V AC, Non-Indicating (FNM-1/10)
- UNISTRUT Unistrut RP1000T0768PG 4 ft. Channel with Hole (3230083)
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK100 (PLT1.5S-C0)
- REMINGTON INDUSTRIES 28 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0035 Diameter, Gray, 1000 ft Length (28UL1061STRGRA1000)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-5007)
- ANCOR Pink 14 AWG Tinned Copper Wire - 18' (184603)
- ANCOR White 18 AWG Tinned Copper Wire - 100' (100910)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 25 ft Length, Yellow, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDYEL25)
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V OR (28829028)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. RD (87-9000)
- Alpha Wire Electrical Wire & Cable