Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 18Awg, 300V, Flexible Cord And Fixture Wire
Mfr # 421816 BR001
Zoro # G705934089
Free Shipping & Returns
$861.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Length 6.5
- Jacket Color Brown
- Jacket Material PVC
- Voltage 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 421816 BR001
- Zoro # G705934089
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 6.5 |
Outside Dia. | 0.067 in |
Details
Jacket Color | Brown |
Jacket Material | PVC |
Voltage | 300V |
Standards | CSA AWM I A_B; CSA FT1; UL AWM 1061; UL VW-1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Switch 1910-5 (1910-5)
- SCHNEIDER ELECTRIC 110V IEC Magnetic Contactor (LX1D6F7)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 2" x 3" x 1' (6-Pack) (F2X3IB6)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 1.8A, 600V AC, Non-Indicating (ATDR1-8/10)
- CAROL 12 AWG 5 Conductor Portable Cord 600V 50 ft. BK (09205)
- HILLMAN 0.101 - 0.106 in. D X 50 ft. L Galvanized Steel 12 Ga. Wire, 12PK (123184)
- ANCOR Red 14 AWG Primary Wire - 100' (104810)
- SOUTHWIRE Nonmetallic Building Cable, 8 AWG, Coil (63949232)
- SOUTHWIRE 500 Ft. 12 AWG Stranded White THHN Electrical Wire (22965858)
- NORDOCK Wire Harnesses, Wiring Harness (53-0118)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 25 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI25)
- Alpha Wire Electrical Wire & Cable