Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 18Awg, 150V, Flexible Cord And Fixture Wire
Mfr # 7057/19 SL001
Zoro # G505934289
Free Shipping & Returns
$1,352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Length 6.5
- Jacket Color Slate
- Jacket Material PVC
- Outside Dia. 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 7057/19 SL001
- Zoro # G505934289
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 6.5 |
Outside Dia. | 0.07 in |
Details
Jacket Color | Slate |
Jacket Material | PVC |
Voltage | 150V |
Standards | CSA FT1; CSA AWM I A_B; MIL-W-16878E TYPE B; UL AWM 1429 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp 1.5 316L SS PL (BS14AM-1.5-316L-PL)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 3 Pole, 240/415/440V AC, D Curve (M9F23310)
- ERICSON Connector Nema L5-20, Perma-Tite Extreme (2410-CW6P)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (788XCXRM4L-24D)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 600V 250 ft. YL (2TYH8)
- CAROL 20 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E2024S.30.10)
- SOUTHWIRE 12 AWG 2 Conductor Stranded Metal Clad 600V 250 ft. SLVR (69114701)
- SOUTHWIRE Metal Clad, 3 w/Ground Conductors (61097101)
- REMINGTON INDUSTRIES 18 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG1803-100)
- ANCOR Dark Blue 14AWG Tinned Copper Wire - 100' (104110)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Yellow, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRYEL1000)
- Alpha Wire Electrical Wire & Cable