Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 18Awg, 150V, Flexible Cord And Fixture Wire
Mfr # 7057/19 BL001
Zoro # G205934282
Free Shipping & Returns
$1,352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Length 6.5
- Jacket Color Blue
- Jacket Material PVC
- Outside Dia. 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 7057/19 BL001
- Zoro # G205934282
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 6.5 |
Outside Dia. | 0.07 in |
Details
Jacket Color | Blue |
Jacket Material | PVC |
Voltage | 150V |
Standards | CSA FT1; CSA AWM I A_B; MIL-W-16878E TYPE B; UL AWM 1429 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLSEN Grounding Clamp, 8 3/4 Current: 500A, Chrme-Plated Iron, Brss Grip, Lngth: 21mm, Thickness : 0.8mm (44941)
- HYDROMAXX 3/4"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT034025)
- TAYM Electrical Box Cover, 2 Gang, Polycarbonate (MM2420C)
- MERSEN UL Class Fuse, L Class, A4BQ Series, Time-Delay, 200A, 600V AC, Non-Indicating (A4BQ200)
- PACER GROUP Pacer 6/2 AWG Duplex Cable, Red/Black, 50' (W6/2DC-50)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 30 AWG, 25' Length, 0.0100" Diameter, Silver (30N8025)
- KH INDUSTRIES 16 AWG 12 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/12-25FT)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68952101)
- REMINGTON INDUSTRIES 22 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 250 ft Length (CMG2202-250)
- CAROL 18 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. GY (E1030S.30.10)
- JACKSON WIRE Tie Wire 10No 12.5Ga Blk Steel (16026344)
- Alpha Wire Electrical Wire & Cable