Shop All Wire Connectors
Alpha Wire
Wire And Cable, 1 Conductor(S), 18Awg, 1000V, Flexible Cord And Fixture Wire
Mfr # 1565 BL001
Zoro # G405964171
Free Shipping & Returns
$811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Max. Voltage 1000V
- Length 6.5
- Material PVC
- Standards MIL-W-76B TYPE MW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1565 BL001
- Zoro # G405964171
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 6.5 |
Diameter | 0.072 in |
Details
Color | Blue |
Max. Voltage | 1000V |
Material | PVC |
Standards | MIL-W-76B TYPE MW |
Wire Range | 18 AWG |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4in, Spiral, Gray (HJ1011GPK25)
- SIEMENS Hub Meter Skt Type Rx 2-1/2In (EC38600)
- RITTAL Protective Earthing Pe Busbar Rail 699Mm Enclosure Parts And Accessory (SZ 2364.000)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (784XDXM4L-120A)
- GROTE Pigtail, Sealed Marker, Chassis Ground (66840)
- TRIPLETT IDC CONNECTOR, Yellow, Plastic (UYC-100PK)
- HILLSDALE TERMINAL 16-14 V/I #8 Block Spade, PK1000 (50152)
- HILLSDALE TERMINAL 12-10 H/S 4-Way, PK100 (40450)
- ZIPWALL ZipWall FP20 Foot Plug for 20 ft. Poles - 2 per Pack; Pack of 6 (FP20)
- GARDNER BENDER PushGard 22-12 Ga. Copper Wire Wire Connector Yellow 100 pk (10-PC4)
- QUICKCABLE Butt Connector, Non-Ins, 16-14ga., PK10 (166280-2010)
- Alpha Wire Wire Connectors & Disconnects