Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 16Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 781601 YL005
Zoro # G405934235
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Length 6.5
- Jacket Color Yellow
- Jacket Material PVC
- Standards CSA AWM I A_B; CSA FT1; CSA TEW 105; UL AWM 1015; UL VW-1; UL AWM 1230; CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Wire
- MFR # 781601 YL005
- Zoro # G405934235
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 6.5 |
Outside Dia. | 0.115 in |
Details
Jacket Color | Yellow |
Jacket Material | PVC |
Standards | CSA AWM I A_B; CSA FT1; CSA TEW 105; UL AWM 1015; UL VW-1; UL AWM 1230; CE |
Voltage | 600V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL KELLEMS Manual Motor Switch, 50A, 600VAC, 2P (HBL7852D)
- TRIPP LITE Outlet Strip, 20A, 6 Outlet, 15 ft., White (TLM615NC20)
- CRYDOM Solid State Relay, 3 to 32VDC, 90A (D2490-10)
- ABB MP1-10B, PB MOM BLK FLUSH (MP1-10B)
- ANCOR Safety Duplex Cable - 18/2 - 100' (124910)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 16 AWG, 1.0 Lbs, 125' Length, 0.0535" Diameter, 200°C, Natural (16H200P)
- CAROL 20 AWG 3 Conductor Stranded Multi-Paired Cable 1000 ft. BK (C6061A.41.01)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-8007)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 20 AWG, 10 lb, 315Ft Length, 00351 Dia, Nat (20H240P)
- ZORO SELECT 12 AWG 3 Conductor Carolprene Portable Cord 600V 25 ft. BK (E3700)
- ANCOR Orange 14 AWG Tinned Copper Wire - 18' (184503)
- Alpha Wire Electrical Wire & Cable