Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 16Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 781601 YL001
Zoro # G705934232
Free Shipping & Returns
$1,302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Length 12
- Jacket Color Yellow
- Jacket Material PVC
- Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 781601 YL001
- Zoro # G705934232
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 12 |
Outside Dia. | 0.115 in |
Details
Jacket Color | Yellow |
Jacket Material | PVC |
Voltage | 600V |
Standards | CSA AWM I A_B; CSA FT1; CSA TEW 105; UL AWM 1015; UL VW-1; UL AWM 1230; CE |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYCONN Small Waterproof Wire Connector, Aq, PK6 (62110)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 60100 In Wc (MDA-411)
- RACO Rgd/Imc Set Screw Connector 1/2", Steel (3003)
- POWER FIRST 11" L Intermediate Cable Tie NAT PK 100 (36J145)
- CHAINFLEX 14 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-12)
- REMINGTON INDUSTRIES 16 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0080 Diameter, Orange, 500 ft Length (16UL1061STRORA500)
- CAROL 20 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E2022S.41.10)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 18 AWG Gauge, 0.0403" Diameter, 1000 Feet (18SS316L1000)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 600V 50 ft. BK (E3697)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. BN (87-9001)
- REMINGTON INDUSTRIES 24 AWG Gauge PTFE Wire Kit, Stranded Hook Up Wire, 25' Length Each, 0.0201" Diameter, 600 Volts (24STRPTFEKIT)
- Alpha Wire Electrical Wire & Cable