Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 16Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 1858/19 WY001
Zoro # G005934161
Free Shipping & Returns
$1,085.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Length 6.5
- Jacket Color White/Yellow
- Jacket Material PVC
- Outside Dia. 0.076 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1858/19 WY001
- Zoro # G005934161
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 6.5 |
Outside Dia. | 0.076 in |
Details
Jacket Color | White/Yellow |
Jacket Material | PVC |
Standards | MIL-W-16878E_1 |
Voltage | 600V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 25A, 600V AC (OTS25)
- PANDUIT 14.5" L Cable Tie BK PK 1000 (PLT4S-M0)
- ANVIL Wide Throat Beam Clamp, Rod Sz 5/8", Zinc (0500010210)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1 NC, Red (9001SKR9RH6)
- QUICKCABLE Primary Wire, 16 Gauge, Red, 100ft. (230302-100)
- CHAINFLEX 20 AWG 2 Conductor Continuous Flex Control Cable 300V BL (CF9-05-02-1)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 16 AWG, 5.0 Lbs, 626' Length, 0.0535" Diameter, 200°C, Natural (16H200)
- SOUTHWIRE Nonmetallic Building Cable, 6 AWG, Coil, Length: 25 ft (63950021)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-12)
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-2010)
- CHAINFLEX 8 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-100-01-1)
- Alpha Wire Electrical Wire & Cable