Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 16Awg, 300V, Flexible Cord And Fixture Wire
Mfr # 421626 YL001
Zoro # G705934119
Free Shipping & Returns
$1,145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Length 6.5
- Jacket Color Yellow
- Jacket Material PVC
- Voltage 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 421626 YL001
- Zoro # G705934119
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 6.5 |
Outside Dia. | 0.08 in |
Details
Jacket Color | Yellow |
Jacket Material | PVC |
Voltage | 300V |
Standards | CSA AWM I A_B; CSA FT1; UL AWM 1061; UL VW-1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL2BOX)
- HUBBELL Wall Switch, Red, 1 HP, 1-Pole Switch (DS120R)
- EATON CUTLER-HAMMER Fusible Safety Switch, General Duty, 240V, 30 A, NEMA 1 (DG221NGB)
- ZORO SELECT LKG CONN 30A 3PH 480V L16-30R B/W (71630NC)
- SOUTHWIRE 100' 122 WG UF Cable (13055926)
- ANCOR Black 6 AWG Tinned Copper Wire - 50' (112005)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Green, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDGRE1000)
- FASTENMASTER CMNT BRD SCRW #8 1-5/8"" (SD-28-MWMC8158)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYK8)
- ANCOR Green 14AWG Tinned Copper Wire - 100FT (104310)
- ZORO SELECT 16 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (5ZLN3)
- Alpha Wire Electrical Wire & Cable