Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 16Awg, 300V, Flexible Cord And Fixture Wire
Mfr # 421626 VI001
Zoro # G405934150
Free Shipping & Returns
$1,145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Length 6.5
- Jacket Color Violet
- Jacket Material PVC
- Voltage 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 421626 VI001
- Zoro # G405934150
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 6.5 |
Outside Dia. | 0.08 in |
Details
Jacket Color | Violet |
Jacket Material | PVC |
Voltage | 300V |
Standards | CSA AWM I A_B; CSA FT1; UL AWM 1061; UL VW-1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Open Frame Rack, 2-Post, 25U, 25 in H, Blk (SR2POST25)
- HAMMOND Type 3R Wiring Trough, 4x4x24, Steel/Gray (C3RWT424)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG9, Straight, Gray (SECP9GA)
- ANCOR Black 16 AWG Tinned Copper Wire - 25' (182003)
- QUICKCABLE Primary Wire, 22 Gauge, Yellow, 100ft. (230004-100)
- ANCOR Red 12 AWG Tinned Copper Wire - 400' (106840)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Red, 0.0508" Diameter, UL1426, 60 Volts (16STRREDUL1426100)
- SOUTHWIRE 14 AWG 4 Conductor Solid Metal Clad 600V 250 ft. SLVR (68718601)
- HILLMAN 100' 24Ga Galv Wire (123132)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0067 Diameter, Violet, 25 ft Length (20UL1007TPCVIO25)
- Alpha Wire Electrical Wire & Cable