Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 16Awg, 300V, Flexible Cord And Fixture Wire
Mfr # 3254 SL005
Zoro # G805934071
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Length 3.5
- Jacket Color Slate
- Jacket Material PVC
- Standards CSA FT1; CSA AWM I A_B; UL VW-1; UL AWM 1061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Wire
- MFR # 3254 SL005
- Zoro # G805934071
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 3.5 |
Outside Dia. | 0.08 in |
Details
Jacket Color | Slate |
Jacket Material | PVC |
Standards | CSA FT1; CSA AWM I A_B; UL VW-1; UL AWM 1061 |
Voltage | 300V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Black, 1 ft. (9795)
- WIREMOLD Internal Elbow Fitting, White, Steel (V2417FO)
- LEVITON Plug Grnd 3Wr 20A 125V (05366-00C)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Insulated Steel Liquid Tight Connector, 25PK (SL50I)
- CAROL 24 AWG 7 Conductor Stranded Multi-Conductor Cable GY (C0754A)
- QUICKCABLE Gauges Primary Wire, 18 Gauge, 100ft, Black (231200-100)
- CAROL 18 AWG 5 Conductor Stranded Multi-Conductor Cable GY (C2420A)
- QUICKCABLE Primary Wire, 18 Gauge, Black, 100ft. (230200-100)
- SOUTHWIRE Bus Drop Cable, 12 AWG, 0.41" OD, 500 ft L (40855902)
- PACER GROUP Pacer 10/2 AWG Safety Duplex Cable, Red/Yellow, 100' (W10/2RYW-100)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 100 ft. SLVR (68579223)
- Alpha Wire Electrical Wire & Cable