Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 16Awg, 300V, Flexible Cord And Fixture Wire
Mfr # 3254 SL001
Zoro # G605934141
product price: $1,145.99
/ea
Free Shipping & Returns
$1,145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Length 6.5
- Jacket Color Slate
- Jacket Material PVC
- Standards CSA FT1; CSA AWM I A_B; UL VW-1; UL AWM 1061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Wire
- MFR # 3254 SL001
- Zoro # G605934141
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 6.5 |
Outside Dia. | 0.08 in |
Details
Jacket Color | Slate |
Jacket Material | PVC |
Standards | CSA FT1; CSA AWM I A_B; UL VW-1; UL AWM 1061 |
Voltage | 300V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker, NDB2-63 C6/1 Series 6A, 1 Pole, 277V AC, C Curve (5ZUZ3)
- ZORO SELECT Clamp, OD 3/8 In, 1/2 In W, Cushion, PK50 (COL0609Z1)
- HONEYWELL Safety Interlock Switch 1NC/1NO Magnetically Actuated (FF6-11-AC-03)
- ILSCO Copper Post Connector, Conductor 1/, PK3 (CP-0-EC)
- CHAINFLEX 18 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-25)
- CAROL 16 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02765.35T.01)
- CAROL 18 AWG 10 Conductor Stranded Multi-Conductor Cable GY (E2040S.41.10)
- REMINGTON INDUSTRIES 16 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG1604-100)
- BADGER WIRE 3/0 AWG, UL 1284 Lead Wire, 1672 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1284-3/0B1672-78-0)
- REMINGTON INDUSTRIES 14 AWG Gauge Primary Wire Kit, Stranded Hook Up Wire, 25 ft Length Each, 0.0641" Diameter, 60 Volts (14STRGPTKIT)
- SOUTHWIRE Metal Clad Armored Cable, 12 AWG, 250 ft, 2 Conductors, Solid Design, Aluminum Jacket, Silver (68580001)
- Alpha Wire Electrical Wire & Cable