Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 16Awg, 300V, Flexible Cord And Fixture Wire
Mfr # 3057/1 SL001
Zoro # G505934296
Free Shipping & Returns
$818.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Length 6.5
- Jacket Color Slate
- Jacket Material PVC
- Voltage 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 3057/1 SL001
- Zoro # G505934296
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 6.5 |
Outside Dia. | 0.083 in |
Details
Jacket Color | Slate |
Jacket Material | PVC |
Voltage | 300V |
Standards | CSA FT1; CSA TR 64; UL VW-1; UL AWM 1569; UL AWM 1007 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Nut, 5/16" (FS-5/16NS E/G)
- 3M Resin Comp Splice Kit, 1 to 2/0 AWG, 194F (85-12)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX671)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 21 AWG, 10 Lbs, 4006' Length, 0.0296" Diameter, Red (21SNS10)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 22 AWG, 2 oz, 62' Length, 0.0273" Diameter, 200°C, Natural (22H200P.125)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 50 ft. SLVR (68582622)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0253" Diameter, PTFE, 600 Volts (22PTFESTRBLA500)
- PRIMESOURCE BUILDING PRODUCTS Black Annealed Coil General-Purpose Wire (AWB910)
- HILLMAN 175' 20Ga Galv Wire (123106)
- QUICKCABLE Primary Wire, 14 Gauge, Yellow, 100ft. (230404-100)
- Alpha Wire Electrical Wire & Cable