Shop All Wire Connectors
Alpha Wire
Wire And Cable, 1 Conductor(S), 16Awg, 300V, Flexible Cord And Fixture Wire
Mfr # 3057/1 BR001
Zoro # G405964775
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Max. Voltage 300V
- Length 6.5
- Standards CSA FT1; CSA TR 64; UL VW-1; UL AWM 1569; UL AWM 1007
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 3057/1 BR001
- Zoro # G405964775
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 6.5 |
Diameter | 0.083 in |
Details
Color | Brown |
Max. Voltage | 300V |
Standards | CSA FT1; CSA TR 64; UL VW-1; UL AWM 1569; UL AWM 1007 |
Material | PVC |
Wire Range | 16 AWG |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412242012C)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 8A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM8)
- POMONA ELECTRONICS Electrical Box, Shielded Box, Aluminum, Rectangular (2391)
- DAYTON Limit Switch, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (12T910)
- ANDERSON POWER PRODUCTS PP15/45 HSG FING PRF BLK BULK (1327G6FPBK)
- ILSCO Nimbus Insulated Multi-Tap Connector (PBTS-3-250-EC)
- HOME-FLEX Underground Elbow 3/4 (18-406-007)
- 3M Twist On Wire Connector, Nylon, PK20 (SG-SAMPLE)
- TECHFLEX Deutsch, Connector Kit, 8 Pin (DT08GY)
- GROTE Main Harness, 35 Foot, Blue (66080)
- 3M Twist On Wire Connector, 600 V, PK500 (SG-R BAG)
- Alpha Wire Wire Connectors & Disconnects