Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 16Awg, 300V, Flexible Cord And Fixture Wire
Mfr # 3057 WS001
Zoro # G605934301
Free Shipping & Returns
$1,055.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Length 6.5
- Jacket Color Slate
- Jacket Material PVC
- Voltage 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 3057 WS001
- Zoro # G605934301
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 6.5 |
Outside Dia. | 0.092 in |
Details
Jacket Color | Slate |
Jacket Material | PVC |
Voltage | 300V |
Standards | CSA FT1; CSA TR 64; UL VW-1; UL AWM 1569; UL AWM 1007 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Supplementary Protector, 5SY6 Series 3A, 1 Pole, 230/400V AC, C Curve (5SY61037)
- ABB SENSE6 MAGNETIC NON-CONTACT SAFETY OTHER SWITCH (2TLA050074R2100)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Keyd (9001KS53BH1)
- RACO Clamp Back, Malleable Iron, Size 3" (1349)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-9107)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-07-100)
- MONSTER 140089-00 24 Gauge Round Telephone Station Wire, 24PK (49793)
- REMINGTON INDUSTRIES 22 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 50 ft Length (CMG2203-50)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-9010)
- ANCOR Dark Blue 18 AWG Tinned Copper Wire - 100' (100110)
- SOUTHWIRE Underground Feeder Cable, 125 ft. L (14783502)
- Alpha Wire Electrical Wire & Cable