Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 14Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 781401 SL005
Zoro # G405934242
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Length 6.5
- Jacket Color Slate
- Jacket Material PVC
- Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 781401 SL005
- Zoro # G405934242
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 6.5 |
Outside Dia. | 0.128 in |
Details
Jacket Color | Slate |
Jacket Material | PVC |
Voltage | 600V |
Standards | CSA AWM I A_B; CSA FT1; CSA TEW 105; UL AWM 1015; UL VW-1; UL AWM 1230; UL TW; CE |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 5.21 in D, NEAM 4X; 6P; 12, Hinged (HW-J121005CHSCWW)
- HUBBELL Security Opening Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS12RKL)
- POWER FIRST Power Cord, 5-15P, SJT, 10 ft., Blk, 10A, 14/3 (1TNC7)
- SQUARE D Circuit Breaker Enclosure, 125A, 3 Poles (B125F)
- REMINGTON INDUSTRIES Litz Wire, 24 AWG Unserved Sngl Build, 25/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Applications (25/38LITZ.125)
- PACER GROUP Pacer Black 14 AWG Primary Wire, 250' (WUL14BK-250)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-04-100)
- ANCOR Ancor Standard Duplex Cable - Flat 12/2 AWG - 2 x 3mm² Red/Black (121325)
- REMINGTON INDUSTRIES 14 AWG Gauge Solid THHN Wire, 100 ft Length, Green, 0.102" Diameter, 600 Volts, Building Wire (14SLDGRETHHN100)
- ANCOR Yellow 14 AWG Primary Wire - 100' (105010)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG5)
- Alpha Wire Electrical Wire & Cable