Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 14Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 781401 OR001
Zoro # G605934165
Free Shipping & Returns
$1,550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Length 12
- Jacket Color Orange
- Jacket Material PVC
- Outside Dia. 0.128 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 781401 OR001
- Zoro # G605934165
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 12 |
Outside Dia. | 0.128 in |
Details
Jacket Color | Orange |
Jacket Material | PVC |
Voltage | 600V |
Standards | CSA AWM I A_B; CSA FT1; CSA TEW 105; UL AWM 1015; UL VW-1; UL AWM 1230; UL TW; CE |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box Cover, 1 Gang, Square, Non-Metallic, Raised (A410R-CAR)
- MARINCO 30A 125V CONTOURED RV POWER INLET (304EL-BRV)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (9007C62E)
- NVENT CADDY Box Support Bracket, NOVAL Accessory, Plastic (766PM)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3688)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Yellow, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRYEL500)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 30 AWG Gauge, 0.0100" Diameter, 100 Feet (30SS316L100)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 28 AWG, 250' Length, 0.0126" Diameter, Silver (28N80250)
- EAST PENN Wire-14 Ga White 100' Primary, #03626 (03626)
- CAROL 18 AWG 10 Conductor Stranded Multi-Conductor Cable GY (E2040S.41.10)
- ANCOR Standard Duplex Cable - Flat 16/2 AWG - 2 x 1mm Red/Black - 100' (121710)
- Alpha Wire Electrical Wire & Cable