Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 14Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 781401 BL001
Zoro # G905934186
Free Shipping & Returns
$1,550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Length 12
- Jacket Color Blue
- Jacket Material PVC
- Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 781401 BL001
- Zoro # G905934186
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 12 |
Outside Dia. | 0.128 in |
Details
Jacket Color | Blue |
Jacket Material | PVC |
Voltage | 600V |
Standards | CSA AWM I A_B; CSA FT1; CSA TEW 105; UL AWM 1015; UL VW-1; UL AWM 1230; UL TW; CE |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 35A, 600V AC, Non-Indicating (DFJ-35)
- FASTENMASTER CMNT BRD SCRW #8 1-5/8"" (SD-28-MWMC8158)
- CORDINATE Cordinate 3-Outlet Extension Cord, 10 ft Braided Cord, Gray, 37914 (37914)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, Light Almond (S16-CS120-2TS)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable, 4/0 AWG, 1" NPT (765006)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3638)
- REMINGTON INDUSTRIES 16 AWG Ga GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0508" Dia, UL1426, 60V (16STRUL1426KIT10COLOR100)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-6007)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Blue, 0.0403" Diameter, PTFE, 600 Volts (18PTFESTRBLU100)
- CHAINFLEX 10 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF34-60-04-1)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 14 AWG, 1.0 Lbs, 80' Length, 0.0655" Diameter, Red (14SNSP)
- Alpha Wire Electrical Wire & Cable