Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 14Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 461419 VI002
Zoro # G405934174
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Length 6.5
- Jacket Color Violet
- Jacket Material PVC
- Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 461419 VI002
- Zoro # G405934174
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 6.5 |
Outside Dia. | 0.138 in |
Details
Jacket Color | Violet |
Jacket Material | PVC |
Voltage | 600V |
Standards | CSA AWM I A_B; CSA FT1; UL AWM 1015; UL AWM 1230; UL MTW; UL TW; UL VW-1; CSA TEW 80 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.95in ID, Gray, 8in (8447-8)
- SIEMENS Selector Switch 3pos Maintain (49SDSBJ)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 30mm, Red (9001R7)
- DAYTON General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (5YP83)
- CERROWIRE 12 THHN SOLID WIRE GREEN 500FT (11591558)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Black, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDBLA1000)
- CHAINFLEX Shielded Continuous Flex Data Cable 2 pr Conductor GY (CF211-05-02-02-25)
- ZORO SELECT 6 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3652)
- ANCOR Tinned Copper Wire - 6 AWG - Green - 25 (112302)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 40 AWG, 8 oz, 16608' Length, 0.0034" Diameter, 200°C, Natural (40S200P.5)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 14 AWG, 500' Length, 0.0641" Diameter, Silver (14N80500)
- Alpha Wire Electrical Wire & Cable