Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 14Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 461419 VI001
Zoro # G905934247
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Length 12
- Jacket Color Violet
- Jacket Material PVC
- Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 461419 VI001
- Zoro # G905934247
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 12 |
Outside Dia. | 0.138 in |
Details
Jacket Color | Violet |
Jacket Material | PVC |
Voltage | 600V |
Standards | CSA AWM I A_B; CSA FT1; UL AWM 1015; UL AWM 1230; UL MTW; UL TW; UL VW-1; CSA TEW 80 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 3.0in ID, Black, 50ft (FP-301VW-3-Black-50')
- QUICKCABLE Crimp Lug, 4 Gauge, 3/8", PK5 (4804-005F)
- HONEYWELL Limit Switch, Coil Spring, Wobble Stick, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RN18)
- DAYTON Limit Switch, Wobble Stick, 1NC/1NO, 15A @ 480V AC, Actuator Location: Top (12T914)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-9110)
- PAIGE Paige: Access Control Cable- 22/4 Stranded white ul (DYN-ACC224)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Red, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRRED250)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00500 Diameter, Violet, 100 ft Length (22UL1429STRVIO100)
- ANCOR Pink 18 AWG Tinned Copper Wire - 100' (100610)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Orange, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRORA25)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 0.0126" Dia, MIL-W-16878/1, 600 Volts (28MILW16878/1STRKIT100)
- Alpha Wire Electrical Wire & Cable