Shop All Wire Connectors
Alpha Wire
Wire And Cable, 1 Conductor(S), 14Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 1579 RD001
Zoro # G105788831
Free Shipping & Returns
$2,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Max. Voltage 600V
- Length 12
- Standards MIL-W-76B TYPE HW
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1579 RD001
- Zoro # G105788831
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 0.164 in |
Details
Color | Red |
Max. Voltage | 600V |
Standards | MIL-W-76B TYPE HW |
Material | PVC |
Wire Range | 14 AWG |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinged Cover Wiring Trough, 4inWx4inH (F44T24HC)
- SIEMENS OVERLOAD RELAY 3.5-5A SCREW (3RU2116-1FB0)
- POWERAMP Selector Switches, Selector Switch (0961-0303)
- BURNDY Mechanical Conn, Terminal, 1/0 to 4 AWG (KA25)
- BSC PREFERRED Electrical Grounding Screws Green-Dyed Zinc-Plated Steel 10-32 Thread 1/4 Long, 25PK (92597A120)
- TEST PRODUCTS INTL BNC Term, 50 ohm, +/-1perc, DC-2 GHz, 1W (105-52-000)
- GARDNER BENDER Wire Connector Bit Set (WB1)
- SCHNEIDER ELECTRIC Set of 4 wall fixing lugs, made of steel. For Spacial S3D enclosure (NSYAEFPFSC)
- ANCOR 16-14 Heatshrink Butt Connectors - 100-Pack (309199)
- MIDWEST FASTENER 22 to 18 WG x .157" Gauge Bullet Plugs 20PK (70041)
- DIRECTV Directv 2PCORD D12; H24 & HR24 Two Power Cord (2PCORD)
- Alpha Wire Wire Connectors & Disconnects