Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 12Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 781201 VI001
Zoro # G005934260
Free Shipping & Returns
$3,292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Length 12
- Jacket Color Violet
- Jacket Material PVC
- Outside Dia. 0.145 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 781201 VI001
- Zoro # G005934260
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 12 |
Outside Dia. | 0.145 in |
Details
Jacket Color | Violet |
Jacket Material | PVC |
Standards | CSA AWM I A_B; CSA FT1; CSA TEW 105; UL AWM 1015; UL VW-1; UL AWM 1230; UL TW; CE |
Voltage | 600V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12" L Cable Tie BK PK 100 (BT3S-C0)
- PANDUIT 15.3" L Cable Tie NAT PK 50 (SG370SG-L)
- GLOBAL INDUSTRIAL 48 10 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500887)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412242012C)
- QUICKCABLE Plug-To-Plug Cable, 1/0, 12ft. (602570-001)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYL8)
- ZORO SELECT 16 AWG 2 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3687)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire Kit, 100 ft Length Each, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDKIT100)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. BK, Color: Black (87-6002)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-25-04-100)
- BATTERY DOCTOR 20 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-2011)
- Alpha Wire Electrical Wire & Cable