Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 12Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 781201 OR005
Zoro # G405934273
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Length 6.5
- Jacket Color Orange
- Jacket Material PVC
- Standards CSA AWM I A_B; CSA FT1; CSA TEW 105; UL AWM 1015; UL VW-1; UL AWM 1230; UL TW; CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Wire
- MFR # 781201 OR005
- Zoro # G405934273
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 6.5 |
Outside Dia. | 0.145 in |
Details
Jacket Color | Orange |
Jacket Material | PVC |
Standards | CSA AWM I A_B; CSA FT1; CSA TEW 105; UL AWM 1015; UL VW-1; UL AWM 1230; UL TW; CE |
Voltage | 600V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY CordMax 9-Foot 3-Outlet Indoor Extension Cord (31131)
- MOUJEN Heavy Duty Limit Switch, Plunger, SPDT (MJ1-6101)
- PANDUIT Cable Tie, 3.9"L, Nylon, Brown, PK100 (PLT1M-C1)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1" Sq - UV Black Nylon - 100 pcs (CT280-B)
- ANCOR Green 8 AWG Tinned Copper Wire - 50' (111305)
- CAROL 16 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. RD (E1512S.41.03)
- REMINGTON INDUSTRIES 18 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG1802-100)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Violet, 100 ft Length (20UL1061STRVIO100)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 20 AWG Gauge, 0.0320" Diameter, 1000 Feet (20SS316L1000)
- REMINGTON INDUSTRIES 16 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.0508" Diameter, 60 Volts (16STRREDGPT25)
- CAROL 16 AWG 2 Conductor Portable Cord 600V 25 ft. BK (02722)
- Alpha Wire Electrical Wire & Cable