Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 12Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 781201 OR001
Zoro # G905934124
Free Shipping & Returns
$3,292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Length 12
- Jacket Color Orange
- Jacket Material PVC
- Standards CSA AWM I A_B; CSA FT1; CSA TEW 105; UL AWM 1015; UL VW-1; UL AWM 1230; UL TW; CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 781201 OR001
- Zoro # G905934124
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 12 |
Outside Dia. | 0.145 in |
Details
Jacket Color | Orange |
Jacket Material | PVC |
Standards | CSA AWM I A_B; CSA FT1; CSA TEW 105; UL AWM 1015; UL VW-1; UL AWM 1230; UL TW; CE |
Voltage | 600V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Smart UPS, 1.05 kVA, 6 Outlets, Tower/Wall, Out: 120V AC , In:120V AC (SMART 1050 NET)
- ICM CONTROLS 175B 18-240 Vac Bypass (ICM175B)
- EATON WIRING DEVICES Rcpt Dplx Af/Gf Tr Iv 15A 125V (TRAFGF15V-K-L)
- KABLE KONTROL Hinged Wall Cord Cover Cable Raceway - 0.75" W x 0.5" H - 5' Length - Paintable PVC - White (WC337)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 250 ft. SLVR (55469002)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG2)
- CERROWIRE 12 THHN SOLID WIRE BLACK 50FT (11587341)
- CHAINFLEX Data Cable, PVC, 0.26 in dia, Silver Gray (CF240-03-05)
- CHAINFLEX 18 AWG 20 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-20-25)
- QUICKCABLE Primary Wire, 14 Gauge, Blue, 100ft. (230406-100)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 100 ft Length, Green, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDGRE)
- Alpha Wire Electrical Wire & Cable