Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 12Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 781201 BR005
Zoro # G005934147
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Length 6.5
- Jacket Color Brown
- Jacket Material PVC
- Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 781201 BR005
- Zoro # G005934147
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 6.5 |
Outside Dia. | 0.145 in |
Details
Jacket Color | Brown |
Jacket Material | PVC |
Voltage | 600V |
Standards | CSA AWM I A_B; CSA FT1; CSA TEW 105; UL AWM 1015; UL VW-1; UL AWM 1230; UL TW; CE |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (OT-4M)
- HALEX 1/2 In Rigid Pull Elbow Each (94105)
- SQUARE D Lug Kit, 150A to 175A, 600V AC (AL175JD)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX1ARCNT16)
- REMINGTON INDUSTRIES Magnet Wre, Hvy Formvar Copper Wire, 43 AWG Heavy Build, 0.75 Lbs, 47378' Lngth, 0.0026" Dia, Amber (43HFVP)
- ANCOR Red 14 AWG Primary Wire - 100' (104810)
- REMINGTON INDUSTRIES 10 AWG Gauge Primary Wire Kit, Stranded Hook Up Wire, 25 ft Length Each, 0.1019" Diameter, 60 Volts (10STRGPTKIT)
- CAROL 18 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (02770.35T.01)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-15-12)
- QUICKCABLE Primary Wire, 12 Gauge, White, 100ft. (230509-100)
- EXELL BATTERY AWG #1/0 Black Battery Interconnect Cable 6" with 3/8" Lugs (BIC-10AWGBLK6)
- Alpha Wire Electrical Wire & Cable