Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 12Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 461265 YL001
Zoro # G705934294
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Length 12
- Jacket Color Yellow
- Jacket Material PVC
- Standards CSA AWM I A_B; CSA FT1; UL AWM 1015; UL AWM 1230; UL MTW; UL TW; UL VW-1; CSA TEW 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 461265 YL001
- Zoro # G705934294
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 12 |
Outside Dia. | 0.153 in |
Details
Jacket Color | Yellow |
Jacket Material | PVC |
Standards | CSA AWM I A_B; CSA FT1; UL AWM 1015; UL AWM 1230; UL MTW; UL TW; UL VW-1; CSA TEW 80 |
Voltage | 600V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Replacement Contact Kit, NEMA 00 (9998SJ1)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 18 A, Reversing: No (XTCE018C01C)
- PACKARD Contactor 3-Pole 40 Amp 24 Coil Voltage (C340A)
- EATON Miniature Circuit Breaker, GHB Series 25A, 3 Pole, 277/480V AC (GHB3025)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Black, 0.0508" Dia, UL1426, 60 Volts (16STRBLAUL1426100)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Blue, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRBLU25)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Solid Hook-Up Wire, 300V, 0.0641" Diameter, Green, 250' Length (14UL1007SLDGRE250)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3655)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Red, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDRED1000)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 250 ft Length, Violet, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDVIO250)
- ROADPRO All Purpose Electrical Wire, 16ga., 25ft. (RP1625)
- Alpha Wire Electrical Wire & Cable