Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 12Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 461265 SL001
Zoro # G705934072
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Length 12
- Jacket Color Slate
- Jacket Material PVC
- Standards CSA AWM I A_B; CSA FT1; UL AWM 1015; UL AWM 1230; UL MTW; UL TW; UL VW-1; CSA TEW 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 461265 SL001
- Zoro # G705934072
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 12 |
Outside Dia. | 0.153 in |
Details
Jacket Color | Slate |
Jacket Material | PVC |
Standards | CSA AWM I A_B; CSA FT1; UL AWM 1015; UL AWM 1230; UL MTW; UL TW; UL VW-1; CSA TEW 80 |
Voltage | 600V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, NNB Series, Non-Indicating (NNB-R)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 15A, 32V DC, 100 PK (509107-100)
- LEVITON Wallplates 2 Gang Wlplt 2.465 Opening White (80530-W)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 100 ft. L (541909)
- QUICKCABLE Primary Wire, 14 Gauge, Red, 100ft. (230402-100)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDBLA25)
- ANCOR Orange 16 AWG Tinned Copper Wire - 500' (102550)
- RADIX WIRE 16 AWG, UL 3257 Lead Wire, 26 Strand, 250C, 25kV, Nickel plated copper, SILICONE, Red, Sold by the FT (EEA16P026-T02)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-9001)
- K-TOOL INTERNATIONAL Natural Wire Tie, 18 Lb Tensile 100/Pk, 4" (KTI76040)
- ZORO SELECT 16 AWG 2 Conductor Portable Cord 300V 100 ft. BK (E3610)
- Alpha Wire Electrical Wire & Cable