Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 12Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 461219 SL001
Zoro # G105934054
Free Shipping & Returns
$1,110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Length 12
- Jacket Color Slate
- Jacket Material PVC
- Standards CSA AWM I A_B; CSA FT1; UL AWM 1015; UL AWM 1230; UL MTW; UL VW-1; CSA TEW 80; UL TW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 461219 SL001
- Zoro # G105934054
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 12 |
Outside Dia. | 0.157 in |
Details
Jacket Color | Slate |
Jacket Material | PVC |
Standards | CSA AWM I A_B; CSA FT1; UL AWM 1015; UL AWM 1230; UL MTW; UL VW-1; CSA TEW 80; UL TW |
Voltage | 600V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Mounting Base, 100A, 277V AC, 3 Poles (TEY3B)
- DISCO Mini Blade Fuses 4 Amp Pink Type ATM PK5 (1733PK)
- SIGMA ELECTRIC ROMEX CONN 3/8"" 10PK (45650)
- DAYTON Control Transformer, 100 VA, 55 °C, 24V AC, 277V AC (31EH68)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 8 oz, 100' Length, 0.0415" Diameter, Red (18SNSP.5)
- REMINGTON INDUSTRIES Litz Wire, 26 AWG Unserved Sngl Build, 16/38 Stranding, 4 oz Spool, Ideal for ~100 kHz Applications (16/38LITZ.25)
- ZORO SELECT 14 AWG 2 Conductor Portable Cord 600V 250 ft. BK (2TYG4)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Brown, 100' Length (14UL1015STRBRO100)
- ZORO SELECT 18 AWG 8 Conductor Portable Cord 600V 100 ft. BK (E3671)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-8012)
- REMINGTON INDUSTRIES Magnet Wire, 200°C, 24 AWG, 10Lbs, 7902' Length, 0.0220" Diameter, Natural (24H20010)
- Alpha Wire Electrical Wire & Cable