Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 12Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 461219 OR001
Zoro # G005934123
product price: $1,110.99
/ea
Free Shipping & Returns
$1,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Length 12
- Jacket Color Orange
- Jacket Material PVC
- Outside Dia. 0.157 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Wire
- MFR # 461219 OR001
- Zoro # G005934123
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 12 |
Outside Dia. | 0.157 in |
Details
Jacket Color | Orange |
Jacket Material | PVC |
Standards | CSA AWM I A_B; CSA FT1; UL AWM 1015; UL AWM 1230; UL MTW; UL VW-1; CSA TEW 80; UL TW |
Voltage | 600V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 22-18 AWG - #8 Nylon Ring Terminal - 100-Pack (220202)
- ABB Replacement for ABB Ty232mx (TY232MX ABB)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C404)
- MONOPRICE Ethernet Cable, Cat 6, Red, 3 ft. (2297)
- SOUTHWIRE Nonmetallic Building Cable, 6 AWG, Coil, Length: 25 ft (63950021)
- ALLEN TEL 25 Pair Cable Assembly-Two Female Connectors, 5 ft (25-3-CC-5-GY)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 20 AWG Gauge, 0.0320" Diameter, 1000 Feet (20SS316L1000)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0403" Dia, UL1015, 600 Volts (18UL1015STRKIT10COLOR100)
- CAROL 18 AWG 12 Conductor Portable Cord 600V 250 ft. BK (09812.35.01)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 22 AWG, 2.5 Lbs, 1268' Length, 0.0263" Diameter, Red (22SNS2.5)
- SOUTHWIRE 10 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Moss green, Sold by the FT (F100080742)
- Alpha Wire Electrical Wire & Cable