Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 12Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 461219 BR002
Zoro # G005934109
product price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Length 12
- Jacket Color Brown
- Jacket Material PVC
- Outside Dia. 0.157 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Wire
- MFR # 461219 BR002
- Zoro # G005934109
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 12 |
Outside Dia. | 0.157 in |
Details
Jacket Color | Brown |
Jacket Material | PVC |
Voltage | 600V |
Standards | CSA AWM I A_B; CSA FT1; UL AWM 1015; UL AWM 1230; UL MTW; UL VW-1; CSA TEW 80; UL TW |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, SFE Series, 9A, 32V DC, Indicating, 5 PK (SFE-9)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (RXM3AB2F7)
- CARLON Carlon Flex-Plus 12005-200 ENT Flexible Raceway, 200 ft L, PVC, Blue (12005-200)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC1.5LG6)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 100 ft Length, Yellow, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDYEL)
- K & S PRECISION METALS 1/8X36 Music Wire (507)
- NATIONAL HARDWARE Wire Copper 18Gax25Ft (N264-747)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 16 AWG, 10 lb, 126Ft Length, 00545 Dia, Nat (16H240P)
- SOUTHWIRE Service Entrance Cable, 4Conductor, Aluminum Conductor, PVC Insulation, Gray Sheath, 600 V (4/0-4/0-4/0-2/0 A)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 50 ft Length, White, 0.109" Diameter, 600 Volts, Building Wire (14STRWHITHHN50)
- CAROL 12 AWG 3 Conductor Portable Cord 300V 100 ft. BK (01380.82.01)
- Alpha Wire Electrical Wire & Cable