Shop All Wire Connectors
Alpha Wire
Wire And Cable, 1 Conductor(S), 12Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 1651 RD001
Zoro # G005790651
Free Shipping & Returns
$6,214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Max. Voltage 600V
- Length 12
- Material PVC
- Standards MIL-W-76B TYPE HW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1651 RD001
- Zoro # G005790651
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 0.183 in |
Details
Color | Red |
Max. Voltage | 600V |
Material | PVC |
Standards | MIL-W-76B TYPE HW |
Wire Range | 12 AWG |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Red (HBLMRSR)
- WIREMOLD Two Gang Extension Adaptor Fitting, Ivory (V5751-2)
- DISCO Stndrd Blade Fuses 5 Amp ORng Type ATO PK5 (1709PK)
- HUBBELL Replacement Cover Assembly Kit (CA520)
- IDEAL Twist On Wire Connector, 18-10 AWG, PK100 (30-076)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-6B)
- EATON WIRING DEVICES Cooper Wiring S42-SP Black Ground Angle 3 Wire Plug (6409478)
- IDEAL Twist On Wire Connector, 16-6 AWG, PK15 (30-1163P)
- 3M Scotchlok Closed-End Crimp Conn, Nylon, 0.760", PK100 (S-11-A)
- WIRE NUT Wirenut 73B Black, PK1000 (30-153)
- GARDNER BENDER PushGard Push-in Wire Cnectr, PK10 2-Port (19-PC2)
- Alpha Wire Wire Connectors