Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 12Awg, 300V, Flexible Cord And Fixture Wire
Mfr # 891265 VI001
Zoro # G405934099
Free Shipping & Returns
$2,278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Length 12
- Jacket Color Violet
- Jacket Material PVC
- Voltage 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 891265 VI001
- Zoro # G405934099
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 12 |
Outside Dia. | 1/8 in |
Details
Jacket Color | Violet |
Jacket Material | PVC |
Voltage | 300V |
Standards | CSA AWM I A_B; CSA FT1; UL AWM 1569; UL AWM 1581; UL VW-1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB50N008F4)
- SQUARE D Single Phase Transformer, 25 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (25S40F)
- GE Miniature Circuit Breaker, THQB Series 30A, 2 Pole, 120/240V AC (THQB2130HID)
- EATON Legend Plate, Round, Yellow (M22-XBK5)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 28 AWG, 250' Length, 0.0126" Diameter, Silver (28N80250)
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 600V 250 ft. BK (2TYF7)
- UNITED SCIENTIFIC Nickel-Chromium Wire, 18-Gauge, 4-Ounce (WNC018)
- ZORO SELECT 10 AWG 5 Conductor Portable Cord 600V 100 ft. BK (E3678)
- REMINGTON INDUSTRIES 24 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 10 ft Length (CMG2404-10)
- ANCOR White 12 AWG Tinner Copper Wire - 100' (106910)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 26 AWG, 500' Length, 0.0159" Diameter, Silver (26N80500)
- Alpha Wire Electrical Wire & Cable