Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 12Awg, 300V, Flexible Cord And Fixture Wire
Mfr # 891265 SL001
Zoro # G605934226
Free Shipping & Returns
$2,278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Length 12
- Jacket Color Slate
- Jacket Material PVC
- Standards CSA AWM I A_B; CSA FT1; UL AWM 1569; UL AWM 1581; UL VW-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 891265 SL001
- Zoro # G605934226
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 12 |
Outside Dia. | 1/8 in |
Details
Jacket Color | Slate |
Jacket Material | PVC |
Standards | CSA AWM I A_B; CSA FT1; UL AWM 1569; UL AWM 1581; UL VW-1 |
Voltage | 300V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYWRTR)
- PANDUIT Faceplate, 2pt, Classic, Sloped, Wh (CFPSL2WHY)
- CANTEX Schedule 80 Conduit, 1-1/2 In., 10 ft. L (A53BE12)
- ZORO SELECT Cable Clamp, Nylon, 3/4 In, PK10 (22CC87F0750B)
- ANCOR Tinned Copper Wire - 6 AWG - Green - 25 (112302)
- AFC CABLE SYSTEMS 12 AWG 3 Conductor Armored Cable 20A 250 ft. SLVR (2159S42-00)
- K-TOOL INTERNATIONAL Natural Wire Tie W/ Mounting Head, 50Lb Tensile 100/Pk, 7.0" (KTI77070)
- ROMEX 25 Ft. 8/3 Stranded Black NMW/G Electrical Wire (63949221)
- EAST PENN Wire-2Ga Blk Starter Cable25', #04613 (04613)
- ANCOR White 6 AWG Tinned Copper Wire - 25' (112702)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V GY (13054255)
- Alpha Wire Electrical Wire & Cable