Shop All Wire Connectors
Alpha Wire
Wire And Cable, 1 Conductor(S), 12Awg, 300V, Flexible Cord And Fixture Wire
Mfr # 6830-BK001
Zoro # G405965109
Free Shipping & Returns
$1,463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 300V
- Length 12
- Material MPPE
- Diameter 0.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 6830-BK001
- Zoro # G405965109
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 0.12 in |
Details
Color | Black |
Max. Voltage | 300V |
Material | MPPE |
Wire Range | 12 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDA-1-1/2-R)
- IFM Laser Distance Sensor, 52 mm L, 42 mm W (O1D100)
- SIEMENS Circuit Breaker, QP/MP Series 15A, 2 Pole, 120/240V AC (ITEQ215)
- LEVITON Leviton Residential Thermoplastic Straight Blade Plug 1-15P 20-16 AWG 2 Pole 2 Wire (C20-00101-00P)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- MILTON INDUSTRIES Milton Industries 1654-4 Brass Ferrule; 1 in. x .593 ID (MIL-1654-4)
- IKKEGOL IKKEGOL 10258 16 Pin Auto Car Mable to Female Extension Cable Diagnostic Extender (10258)
- ANDERSON POWER PRODUCTS Contact, 2 ga., 175A, PK10 (123105-010)
- ANDERSON POWER PRODUCTS Contact, 1/0 ga., 350A, PK10 (123401-010)
- MIDWEST FASTENER #14 to #8 Gray Plastic Twist-on Wire Connector, s 10PK (64173)
- MURR ELEKTRONIK M12 ADAPTOR ON TOP OF MSUD VALVE PLUG FORM A 18MM (7000-41361-0000000)
- Alpha Wire Wire Connectors & Disconnects