Shop All Wire Connectors
Alpha Wire
Wire And Cable, 1 Conductor(S), 12Awg, 15000V, Flexible Cord And Fixture Wire
Mfr # 391245-WH002
Zoro # G205964203
Free Shipping & Returns
$1,722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Max. Voltage 15 kV
- Length 12
- Standards UL AWM 3239
- Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 391245-WH002
- Zoro # G205964203
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 0.183 in |
Details
Color | White |
Max. Voltage | 15 kV |
Standards | UL AWM 3239 |
Material | Silicone |
Wire Range | 12 AWG |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 800mA, 250V AC, 35A at 250V AC, 5 PK (GDC-800MA)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 2A, 250V AC, Non-Indicating, 200kA at 250VAC, 20kA at 125VDC (LNRK002)
- HUBBELL 30A Twist-Lock Plug 2P 3W 250VAC L6-30P BK/WT (HBL2621)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB6CV4)
- POLARIS Polaris Multi-Tap Connector, 5 Port (IPL4-5CB)
- ASI 2 Port, Multi Tap Connector 6 AWG- 250 MCM, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-2)
- ILSCO Nimbus Insulated Multi-Tap Connector (PBTS-2-500-EC)
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO4/0)
- GARDNER BENDER Wire Connector Assortment (19-AWC)
- HARTING Han 16B Thermoplastic Lever, PK 10 (09000005229)
- ANDERSON POWER PRODUCTS Contact, 3/0 ga., 350A, PK10 (123109-010)
- Alpha Wire Wire Connectors & Disconnects