Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 12Awg, 1000V, Flexible Cord And Fixture Wire
Mfr # 1560 SL005
Zoro # G705934140
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Length 6.5
- Jacket Color Slate
- Jacket Material PVC
- Voltage 1000V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1560 SL005
- Zoro # G705934140
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 6.5 |
Outside Dia. | 1/8 in |
Details
Jacket Color | Slate |
Jacket Material | PVC |
Voltage | 1000V |
Standards | MIL-W-76B TYPE MW |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Aluminum Conduit, 500 ft. L (5601-45-00)
- GE Thermal Unit, 19.70 to 25.00A (CR123C214B)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR4R)
- REMKE Cord Grip, Alum, 1/4" NPT, .250-.312 (RSR-0005)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. GN, Max. Voltage: 60V (87-8006)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0067 Diameter, Black, 1000 ft Length (20UL1007TPCBLA1000)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 100 ft Length, White, 0.119" Diameter, 600 Volts, Building Wire (12SLDWHITHHN100)
- ANCOR Standard Duplex Cable-Flat 10/2-2x5mm-Red/Black-Sold By The Foot (1211-FT)
- PACER GROUP Pacer 10/2 AWG Safety Duplex Cable, Red/Yellow, 100' (W10/2RYW-100)
- ANCOR Black 12 AWG Tinned Copper Wire - 250' (106025)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Red, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRRED500)
- Alpha Wire Electrical Wire & Cable