Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 12Awg, 1000V, Flexible Cord And Fixture Wire
Mfr # 1560 BR005
Zoro # G905934131
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Length 6.5
- Jacket Color Brown
- Jacket Material PVC
- Outside Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1560 BR005
- Zoro # G905934131
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 6.5 |
Outside Dia. | 1/8 in |
Details
Jacket Color | Brown |
Jacket Material | PVC |
Standards | MIL-W-76B TYPE MW |
Voltage | 1000V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Foot Kit, NOVAL Accessory, 18-8 Stainless Steel (CMFKSS)
- HONEYWELL Hazardous Location Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSXA3K)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 1, Hinged (N1C202408)
- SIEMENS Contacts Kit, NEMA Sz 1 3/4, 1 Pole (75EF14)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. GN, Max. Voltage: 60V (87-8006)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 36 AWG Gauge, 0.0050” Diameter, 100 Feet (36SS316L100)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-25-07-25)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Red, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRRED1000)
- QUICKCABLE Primary Wire, 18 Gauge, Yellow, 100ft. (230204-100)
- ZORO SELECT 6 AWG 4 Conductor Portable Cord 600V 250 ft. YL (2TYK4)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. BN (87-9001)
- Alpha Wire Electrical Wire & Cable