Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 10Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 781001 VI005
Zoro # G005934215
Free Shipping & Returns
$942.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 10 AWG
- Length 6.5
- Jacket Color Violet
- Jacket Material PVC
- Standards CSA AWM I A_B; CSA FT1; CSA TEW 105; UL AWM 1015; UL VW-1; UL AWM 1230; UL TW; CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 781001 VI005
- Zoro # G005934215
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 10 AWG |
Length | 6.5 |
Outside Dia. | 0.166 in |
Details
Jacket Color | Violet |
Jacket Material | PVC |
Standards | CSA AWM I A_B; CSA FT1; CSA TEW 105; UL AWM 1015; UL VW-1; UL AWM 1230; UL TW; CE |
Voltage | 600V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 4P 5W 277/480VAC L22-20P BK/WT (HBL2521)
- ZORO SELECT Channel Angle Bracket, Silver, Depth: 1 7/8 in (V327EG)
- MERSEN Fuse, GDL Series, Time Delay, 3/4A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL3/4)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Rbc133 (APCRBC133-SLA133)
- COLEMAN CABLE 500 Ft. 18/2 Thermostat Wire (553026607)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-5010)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C0454A)
- HILLMAN 3.5 in. D X 50 ft. L Black Annealed Steel 20 Ga. Stove Pipe Wire, 12PK (123182)
- KH INDUSTRIES 16 AWG 16 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/16-25FT)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, White, 500 ft Length (22UL1007TPCWHI500)
- CAROL 24 AWG 2 Conductor Stranded Multi-Paired Cable 100 ft. GY (C0842A)
- Alpha Wire Electrical Wire & Cable