Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 10Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 781001 BR005
Zoro # G405934303
Free Shipping & Returns
$942.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 10 AWG
- Length 6.5
- Jacket Color Brown
- Jacket Material PVC
- Outside Dia. 0.166 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 781001 BR005
- Zoro # G405934303
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 10 AWG |
Length | 6.5 |
Outside Dia. | 0.166 in |
Details
Jacket Color | Brown |
Jacket Material | PVC |
Standards | CSA AWM I A_B; CSA FT1; CSA TEW 105; UL AWM 1015; UL VW-1; UL AWM 1230; UL TW; CE |
Voltage | 600V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button Cap, Illuminated, 30mm, White (10250TC26)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 40 A, Reversing: No (LC1D40AG7)
- PROSKIT UR Connector, AWG26, 20, PK100 (703-004)
- NVENT HOFFMAN Flat and Dome Screw Cover, Contoured, Type 4, 10.25x4.00x3.75, Gray, S (A1045DSC)
- SWE-TECH 3C Shielded Plenum Security Cable, White, 18/6 18 AWG 6 Conductor, Stranded, CMP, Spool, 1000 foot (FWT11K5-56912MH)
- SOUTHWIRE 10 ft., 12/2 Solid CU MC Metal Clad Armorlite Modular Assembly Quick Cable Whip (56482201)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 30 AWG Gauge, 0.0100" Diameter, 100 Feet (30SS316L100)
- REMINGTON INDUSTRIES 16 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.121in. Diameter, Gray, 250 ft Length (16UL3173STRGRA250)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. BK, Color: Black (87-6002)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF6-15-05-25)
- DISCO Copper Stranded Primary Wire Grn 18 Ga PVC Jacket 100Ft (15402)
- Alpha Wire Electrical Wire & Cable