Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 10Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 541001 RD001
Zoro # G605934059
product price: $1,223.99
/ea
Free Shipping & Returns
$1,223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 10 AWG
- Length 12
- Jacket Color Red
- Jacket Material PVC
- Standards UL THHN; UL THWN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Wire
- MFR # 541001 RD001
- Zoro # G605934059
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 10 AWG |
Length | 12 |
Outside Dia. | 0.156 in |
Details
Jacket Color | Red |
Jacket Material | PVC |
Standards | UL THHN; UL THWN |
Voltage | 600V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, FLM Series, 80A, 32V DC, Non-Indicating (FLM-80)
- PANASONIC 250V-AC LIMIT SWITCH (AZ46049)
- L.H. DOTTIE L.H. Dottie 3'' Rigid Conduit Sealing Locknut, 25PK (LNS300)
- NVENT HOFFMAN Wall-Mount Solar Shield Hardware Kit, 0.00x0.00x0.00, White, Galvanize (SWHDK4)
- SOUTHWIRE 14/2 Landscape Cord 500 ft. BK (55213245)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.0253" Dia, UL1007, 300 Volts (22UL1007SLDKIT10COLOR)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-25-07-25)
- IDEAL WIRENUT TWSTR TAN, 100PK (30-341P)
- AFC CABLE SYSTEMS 14 AWG 2 Conductor Armored Cable 15A 250 ft. RD (1834R42-00)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 32 AWG, 1.0 Lbs, 4885' Length, 0.0094" Diameter, Red (32HNSP)
- HARBOUR INDUSTRIES M22759/11 Lead Wire, 16 AWG, PTFE Insulated, 600V, Black, Sold by the FT (J1159-0)
- Alpha Wire Electrical Wire & Cable