Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 10Awg, 300V, Flexible Cord And Fixture Wire
Mfr # 891000 YL001
Zoro # G505934197
Free Shipping & Returns
$3,418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 10 AWG
- Length 12
- Jacket Color Yellow
- Jacket Material PVC
- Outside Dia. 0.154 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 891000 YL001
- Zoro # G505934197
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 10 AWG |
Length | 12 |
Outside Dia. | 0.154 in |
Details
Jacket Color | Yellow |
Jacket Material | PVC |
Standards | CSA AWM I A_B; CSA FT1; UL AWM 1569; UL AWM 1581; UL VW-1 |
Voltage | 300V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Locknut, Locknut Accessory, Steel (1243)
- SQUARE D Mounting Base, 100A, 120/240V AC, 1, 2 Poles (QON612L100)
- NVENT HOFFMAN Elbow, 6.00x6.00, SS Type 304 90 deg. (F66WE90SS)
- GE GE Pro 6-Outlet Surge Protector Wall Outlet Adapter, White, 38431 (38431)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYN2)
- ROMEX 10 AWG 3 Conductor Nonmetallic Building Cable 600V OR (63948421)
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRBLA250)
- CAROL 16 AWG 3 Conductor Portable Cord 300V 250 ft. YL (02605.35T.05)
- UNITED SCIENTIFIC Nickel-Chromium Wire, 18-Gauge, 4-Ounce (WNC018)
- CHAINFLEX 14 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-12)
- GROTE 8 AWG 1 Conductor Stranded Primary Wire 50 ft. RD (89-4000)
- Alpha Wire Electrical Wire & Cable