Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 10Awg, 300V, Flexible Cord And Fixture Wire
Mfr # 891000 WH002
Zoro # G705934218
Free Shipping & Returns
$2,761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 10 AWG
- Length 12
- Jacket Color White
- Jacket Material PVC
- Outside Dia. 0.154 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 891000 WH002
- Zoro # G705934218
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 10 AWG |
Length | 12 |
Outside Dia. | 0.154 in |
Details
Jacket Color | White |
Jacket Material | PVC |
Voltage | 300V |
Standards | CSA AWM I A_B; CSA FT1; UL AWM 1569; UL AWM 1581; UL VW-1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell IFP11 Single Gang Faceplate - 1 x Socket(s) - 1-gang - Gray (IFP11GY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.40" Opening, 430 Stainless Steel (SS7L)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .23-.47 (RD13AA-BK)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC (9007AO16)
- SOUTHWIRE 22 AWG, UL 3173 Lead Wire, 7 Strand, 125C, 600V, Tinned copper, XLPE, Black, Sold by the FT (F220301200)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Gray, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRGRA25)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Red, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRRED1000)
- REMINGTON INDUSTRIES 20 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.103in. Diameter, Green, 250 ft Length (20UL3173STRGRE250)
- SOUTHWIRE 12/2 Landscape Cord 500 ft. BK (55213402)
- REMINGTON INDUSTRIES 18/2AWG Ga GPT Marine Duplex Stranded Wire, 250FT Lngth, Red & Yellow, Flat Boat Cbl, UL1426, 600V (18DBCRED/YEL250)
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3690)
- Alpha Wire Electrical Wire & Cable