Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 10Awg, 300V, Flexible Cord And Fixture Wire
Mfr # 891000 OR001
Zoro # G605934318
Free Shipping & Returns
$3,418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 10 AWG
- Length 12
- Jacket Color Orange
- Jacket Material PVC
- Outside Dia. 0.154 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 891000 OR001
- Zoro # G605934318
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 10 AWG |
Length | 12 |
Outside Dia. | 0.154 in |
Details
Jacket Color | Orange |
Jacket Material | PVC |
Standards | CSA AWM I A_B; CSA FT1; UL AWM 1569; UL AWM 1581; UL VW-1 |
Voltage | 300V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Miniature Push Button Switch, 6A @ 125V (2VLN3)
- GARDNER BENDER 15" L Heavy Duty Cable Tie PK 50 (46-415)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2S6J30)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (11590701)
- REMINGTON INDUSTRIES 24 AWG Gauge UL1061 Stranded Hook Up Wire Kit, 300V, 0044 Diameter, 100 ft Length Each, 6 Colors (24UL1061STRKIT100)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 5.0 Lbs, 1006' Length, 0.0415" Diameter, Red (18SNS)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Blue, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRBLU500)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-25-04)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-07-12-25)
- REMINGTON INDUSTRIES 22AWG Gauge Stranded Hook Up Wire, 250 ft Length, Blue, 0.0253" Diameter, PTFE, 600 Volts (22PTFESTRBLU250)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Stranded Hook Up Wire, 500FT Lngth, Violet, 0.0403" Dia, UL1426, 60 Volts (18STRVIOUL1426500)
- Alpha Wire Electrical Wire & Cable