Shop All Electrical Wire & Cable
Alpha Wire
UL11028 28 7 STR TNC MPPE, ORG -40C TO +105C 600V, ECOWIRE ROHS, 1000FT
Mfr # A6710-3
Zoro # G5766958
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Jacket Material No Jacket
- Insulation Material Mppe-Modified Polyphenylene
- Shielded Not Shielded
- Conductor Stranding 7 Strands in Each Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A6710-3
- Zoro # G5766958
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Color | Orange |
Jacket Material | No Jacket |
Insulation Material | Mppe-Modified Polyphenylene |
Shielded | Not Shielded |
Conductor Stranding | 7 Strands in Each Conductor |
Voltage Rating | 600 Volts AC or DC |
Gauge (Awg) | 28 AWG (AMERICAN WIRE GAUGE) |
Product Type | Ul Style 10000 Series |
Temperature Rating | 105 Degrees Centigrade (221 F) |
Material | Tinned Copper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 6inWx6inH, Steel (F66L36)
- MERSEN Shaft Switch Fuse, 12x12x280mm (SFB280)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 24VDC (SR2B121BD)
- LEGRAND Connection Cover, Ivory, Steel, 2400 Series (V2406)
- REMINGTON INDUSTRIES 16/2AWG Ga GPT Marine Duplex Stranded Wire, 25FT Lngth, Red & Yellow, Flat Boat Cbl, UL1426, 600V (16DBCRED/YEL25)
- ANCOR Standard Duplex Cable, Flat 16/2 AWG, 2 x 1mm, Red/Black -Sold by the Foot (1217-FT)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRWHI)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.0808" Diameter, GPT, 60 Volts (12GPTSTRBLA250)
- REMINGTON INDUSTRIES 8 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Green, 0.1285" Diameter, 60 Volts (8STRGREGPT25)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 24 AWG, 25' Length, 0.0201" Diameter, Silver (24N8025)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0067 Diameter, Violet, 25 ft Length (20UL1007TPCVIO25)
- Alpha Wire Electrical Wire & Cable