Shop All Electrical Wire & Cable
Alpha Wire
UL11028 28 7 STR TNC MPPE, GRN -40C TO +105C 600V, ECOWIRE ROHS, 1000FT
Mfr # A6710-5
Zoro # G5755094
Sold in multiples of 25 for $5,399.75
Free Shipping & Returns
$5,399.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Jacket Material No Jacket
- Shielded Not Shielded
- Insulation Material Mppe-Modified Polyphenylene
- Voltage Rating 600 Volts AC or DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A6710-5
- Zoro # G5755094
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Color | Green |
Jacket Material | No Jacket |
Shielded | Not Shielded |
Insulation Material | Mppe-Modified Polyphenylene |
Voltage Rating | 600 Volts AC or DC |
Conductor Stranding | 7 Strands in Each Conductor |
Gauge (Awg) | 28 AWG (AMERICAN WIRE GAUGE) |
Material | Tinned Copper |
Product Type | Ul Style 10000 Series |
Temperature Rating | 105 Degrees Centigrade (221 F) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 20-1/4 in L, 13-3/8 in W, 8,000 lb L.R. (PG1118Z80417)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2504S.18.03)
- CROUSE HINDS CONDULET 1/2IN CONDUIT OUTLET BODIES AND BOX (GUAX16 SA)
- SUPERIOR ELECTRIC Heavy-Duty Metal Power Strip, 6 Outlet, 6ft Cord, 14AWG, ETL (SE 1543)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, Red, 0.109" Diameter, 600 Volts, Building Wire (14STRREDTHHN100)
- ANCOR Safety Duplex Cable - 14/2 - 100' (124510)
- CAROL 8 AWG 5 Conductor Portable Cord 600V 25 ft. BK (16065)
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Black, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRBLA100)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 50 ft. BK (E3699)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55510302)
- ANCOR Ancor Tan 16 AWG Tinned Copper Wire - 100' (101810)
- Alpha Wire Electrical Wire & Cable